Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # 21WL42

  • Zoro # G5308213


product price: $25.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WL42
Zoro #
G5308213
UPC #
190735768174
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
33mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Size
33 mm
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Output Type
6 pt
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
Metric
Drive Type
Impact
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Tether Ready
No
Insulated
No
Non-Magnetic
No
Bolt Clearance
1 3/16 in
Compatible Fastener Type
Bolts, Screws, Studs
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

This Westward 21WL42 33mm 6pts Impact Socket is the perfect solution for removing stubborn fasteners.Impact sockets are made of alloy steel, which ensures maximum strength and durability. The high-quality impact socket has a black oxide finish that prevents corrosion and offers a firm grip on nuts and bolts. It has an overall length of 3 1/2 in., drive size of 3/4 in., material of alloy steel, output type of 6 pt, category type as impact socket, number of points as 6-point, size as 33mm and measurement type as metric. This high quality tool will meet all your demands when it comes to working with tough fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.