Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # 21WL44

  • Zoro # G5309114


product price: $35.79
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WL44
Zoro #
G5309114
UPC #
190735768198
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
35mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Size
35 mm
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Drive Type
Impact
Insulated
No
Bolt Clearance
1 1/4 in
Tether Ready
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Product Type
Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WESTWARD - 21WL44 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WESTWARD - 21WL44 Impact Socket is a robust tool designed for use with bolts, screws, and studs. With its metric measurement type, it features a socket size of 35mm and an overall length of 3 1/2 inches. The deep socket depth provides ample room for accommodating various fastener types while the drive size of 3/4 inch ensures compatibility with numerous impact drivers. This impact socket also boasts a bolt clearance of 32mm which allows for efficient operation.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications typically associated with impact tools. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The six-point socket shape offers improved grip on fasteners thereby reducing the risk of rounding them off during intense operations.
This product adheres to DIN 3129 standards indicating its quality construction and performance reliability in professional settings. It's important to note that this particular model is not insulated or non-sparking nor does it feature locking or tether ready capabilities. However, it's part of our closeouts category making it suitable for businesses looking to stock up on essential tools at competitive prices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.