Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket 42 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # 21WL47

  • Zoro # G5404576


product price: $26.19
/ea

Key Features

Drive Size
3/4 in
Size
42mm
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WL47
Zoro #
G5404576
UPC #
190735768228
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
42mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Size
42 mm
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Standards
DIN 3129
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Drive Type
Impact
Measurement Type
Metric
Locking
No
Insulated
No
Non-Sparking
No
Bolt Clearance
1 17/32 in
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
6-Point
Tether Ready
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Product Type
Socket
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 42 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 17/32 in, Standards DIN 3129

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.