Zoro Homepage

3/4 in Drive Impact Socket 46 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # 21WL50

  • Zoro # G5309157


product price: $26.49
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WL50
Zoro #
G5309157
UPC #
190735768259
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
46mm
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Length
3 1/2 in
Socket Size
46 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Drive Type
Impact
Measurement Type
Metric
Non-Magnetic
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Locking
No
Compatible Fastener Type
Bolts, Screws, Studs
Bolt Clearance
1 21/32 in
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Product Type
Socket

Description

This Westward 21WL50 Impact Socket is the perfect tool for removing stuck bolts and screws. It has a 6-point socket with a 46mm size, making it easy to fit into even the tightest of spaces. Made from alloy steel, this impact socket features a black oxide finish that resists corrosion and wear. The 6-point design gives you more contact points on the fastener, allowing you to get better torque transfer. This impact socket has an overall length of 3 1/2 in., making it ideal for working in hard to reach places. With its 6 point design and 46mm size, this Westward 21WL50 Impact Socket will make your job easier when you need to remove stubborn fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.