Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Universal Joint, SAE, Black Oxide, 3 1/2 in L

  • Mfr # 4PRC8

  • Zoro # G2488166


product price: $39.19
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Finish
Manganese Phosphate
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRC8
Zoro #
G2488166
UPC #
190735857076
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/4 in
Overall Length
3 1/2 in
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Details

Item
Universal Joint
SAE or Metric
SAE
Finish
Manganese Phosphate
Impact Rated
Yes
Standards
ANSI
Material
Steel
Measurement Type
SAE
Number of Pieces
1
Drive Type
Impact
Output Drive Shape
Square
Non-Sparking
No
Locking
No
Input Drive Shape
Square
Input Drive Gender
Female
Non-Magnetic
No
Output Drive Gender
Male
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Universal Joint, Output Drive Shape Square, Output Drive Size 3/4 in, Output Drive Gender Male, Overall Length 3 1/2 in, Manganese Phosphate, Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/4 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.