Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 ft Tape Measure, 1 in Blade

  • Mfr # 1MKT3

  • Zoro # G3413365


product price: $19.99
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKT3
Zoro #
G3413365
UPC #
190735754245
Country of Origin
China

Dimensions

Blade Length
35 ft
Blade Width
1 in
Case Length
1 5/8 in
Case Height
3 in
Case Depth
3 3/8 in
Standout Length
7 ft
Blade Length - SAE
35 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Tape Measure Product Grouping
Tape Measure
Graduation Type
in/ft
Blade Coating
Clear
Case Type
Closed
Features
16 in and 19.2 in Stud Center Markings
Blade Color
Yellow
Belt Clip
Belt Clip Included
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Lock Type
Slide
Standout
6 ft
Rewind Type
Automatic
Stud Markings
Yes
Orientation
Horizontal
Numeric Marks
Feet, Inches
Blade Return Type
Automatic
System of Measurement
SAE
Hook Construction
3-Rivet
Graduation Color
Black, Red
Standards
ASME Class II
Blade Type
Single-Sided
Numeric Format
Fractional
Graduation Units
Feet, Inches
Specialized Scales
Stud Markings
Zero Point Location
Hook End

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material Chromed ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 35 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Silver, Case Length 1 5/8 in, Lock Type Slide, Graduation Units Feet, Inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.