Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Filler Metal 0.035" Dia., AWS ER80S-D2, 1 lb.

  • Mfr # 20AP70

  • Zoro # G0473676


product price: $18.99
/ea

Key Features

AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Length
36 in
Container Type
Box
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20AP70
Zoro #
G0473676
UPC #
190735761120
Country of Origin
Multiple

Dimensions

Diameter
0.035 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.035 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
68,000 psi
Application
Tig Welding
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
68 ksi
Yield Strength (As Welded)
68 ksi
Tensile Strength (As Welded)
80 ksi
Welding Current Designation
DCEN
Standards
AWS A5.28
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Elongation (As Welded)
17%
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Compatible Shielding Gas
100% Argon
Weight
1 lb
Tensile Strength (Minimum Required)
80 ksi
Elongation (Minimum Required)
17 %
Series
ER80S-D2
Number of Passes
Multiple Passes

Description

TIG Welding Rod, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series ER80S-D2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 80 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.