36" Filler Metal 1/16" Dia., AWS ER90S-B9, 10 lb.

  • Mfr # 20AP97

  • Zoro # G8649453


product price: $338.99
/ea
Sold in multiples of 3 for $1,016.97
Free Shipping & Returns

Key Features

AWS Classification
ER90S-B9
Material
Low-Alloy Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP97
Zoro #
G8649453
UPC #
190735761397
Country of Origin
Multiple

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER90S-B9
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
60,000 psi
Application
Tig Welding
Finish/Coating
Copper-Coated
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.28
Number of Passes
Multiple Passes
Series
ER90S-B9
Compatible Shielding Gas
100% Argon
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)
For Material Grade
ASTM A182, Grade F91, ASTM A213, Grade T91, ASTM A335, Grade P91
Yield Strength (Minimum Required)
78 ksi
Tensile Strength (Minimum Required)
90 ksi
Elongation (Minimum Required)
17 %
Tensile Strength (As Welded)
90 ksi
Elongation (As Welded)
17%
Weight
10 lb
Yield Strength (As Welded)
78 ksi

Description

TIG Welding Rod, AWS Classification ER90S-B9, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series ER90S-B9, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, Grade F91, ASTM A213, Grade T91, ASTM A335, Grade P91, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.