Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Filler Metal 1/8" Dia., AWS ER80S-B2, 10 lb.

  • Mfr # 20AP66

  • Zoro # G8649261


product price: $109.99
/ea
Sold in multiples of 3 for $329.97
Free Shipping & Returns

Key Features

AWS Classification
ER80S-B2
Material
Low-Alloy Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP66
Zoro #
G8649261
UPC #
190735761083
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER80S-B2
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
68,000 psi
Application
Tig Welding
For Material Type
Low-Alloy Steel to Low-Alloy Steel
For Material Grade
ASTM A182, ASTM A199, ASTM A200, ASTM A213, ASTM A234, ASTM A335, ASTM A387
Number of Passes
Multiple Passes
Series
Tigrod ER80S-B2
Tensile Strength (Minimum Required)
80 ksi
Yield Strength (Minimum Required)
68 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon
Weight
10 lb
Elongation (Minimum Required)
19 %
Finish/Coating
Copper-Coated
Yield Strength (As Welded)
68 ksi
Standards
AWS A5.28
Tensile Strength (As Welded)
80 ksi
Elongation (As Welded)
19%
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)

Description

TIG Welding Rod, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series Tigrod ER80S-B2, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A199, ASTM A200, ASTM A213, ASTM A234, ASTM A335, ASTM A387, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.