Zoro Homepage

36'' Gas Welding Rod 1/8" Dia., AWS R60, 10 lb.

  • Mfr # 23XM55

  • Zoro # G5378895


product price: $72.99
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R60
Series
R60
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM55
Zoro #
G5378895
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Container Size
10 lb
Diameter
1/8 in
Length
36 in
Overall Diameter
1/8 in

Details

Item
Gas Welding Rod
Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R60
Series
R60
Container Type
Box
Tensile Strength
60,000 psi
Application
Low Carbon and Low Alloy Steels, Oxy-Fuel Welding
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal
Weight
10 lb
Yield Strength (As Welded)
Not Specified
Tensile Strength (Minimum Required)
60 ksi
Finish/Coating
Copper-Coated
Process
Gas Welding
Tensile Strength (As Welded)
60 ksi
For Material Type
Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Yield Strength (Minimum Required)
Not Rated
Elongation (As Welded)
20%
Elongation (Minimum Required)
20 %

Description

Gas Welding Rod, Process Gas Welding, Series R60, Material Carbon Steel, Overall Diameter 1/8 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 60 ksi, Container Type Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.