Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in L 5 in Cap. Aluminum Straight Pipe Wrench

  • Mfr # 1XJZ2

  • Zoro # G2636146


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
5 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XJZ2
Zoro #
G2636146
UPC #
190735758458
Country of Origin
China

Dimensions

Overall Length
36 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
5 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
Standards
Federal Specification GGG-W-651E
Material
Steel
Jaw Material
Alloy Steel
Weight
10.57 lb
Insulated
No
Adjustment Type
Quick Adjust
Tether Style
Tether Capable
Non-Magnetic
Yes
Jaw Texture
Serrated
Corrosion Resistant
Yes
Handle Color
Gray
Finish
Natural
Ratcheting
No
Adjustable
Manual

Description

The Westward 1XJZ2 36 in L 5 in Cap. Aluminum Straight Pipe Wrench is the heavy duty tool you need to handle tough jobs. The alloy steel jaws can hold up to 5 in. of pipe and are serrated for extra grip and control. This straight pipe wrench has a floating hook jaw, which allows you to adjust it without having to reposition the wrench. With a non stick adjustment nut, the adjustable wrench is easy to use and maneuver around tight spaces and corners. It also has replaceable hook and heel jaws, which ensures long life for this product even with heavy use. When it comes to working with pipes, nothing beats the Westward 1XJZ2 36 in L 5 in Cap. Aluminum Straight Pipe Wrench when it comes to durability and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.