Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" TIG Welding Rod 0.035" Dia., AWS ER308LSi, 1 lb.

  • Mfr # 20AN42

  • Zoro # G8648315


product price: $22.39
/ea
Sold in multiples of 6 for $134.34

Key Features

AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN42
Zoro #
G8648315
UPC #
190735759929
Country of Origin
Multiple

Dimensions

Diameter
0.035 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.035 in

Details

Item
Tig Welding Rod
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Material
Stainless Steel
Container Type
Box
Tensile Strength
55,000 psi
Application
Tig Welding
Series
ER308LSi
Standards
AWS A5.9
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Number of Passes
Multiple Passes
Elongation (Minimum Required)
40 %
Yield Strength (Minimum Required)
55 ksi
Tensile Strength (Minimum Required)
85 ksi
Elongation (As Welded)
40%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
Yield Strength (As Welded)
55 ksi
For Material Grade
304L, 304LN, 308L
Weight
1 lb
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
85 ksi
For Material Type
Stainless Steel to Stainless Steel

Description

Tig Welding Rod, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Series ER308LSi, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.