Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" TIG Welding Rod 0.035" Dia., AWS ER309L, 1 lb.

  • Mfr # 20AN59

  • Zoro # G8648437


product price: $24.89
/ea
Sold in multiples of 6 for $149.34

Key Features

AWS Classification
ER309, ER309L
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN59
Zoro #
G8648437
UPC #
190735760093
Country of Origin
India

Dimensions

Diameter
0.035 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.035 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Box
Tensile Strength
58,000 psi
Application
Tig Welding
Standards
AWS A5.9
Series
ER309/309L
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)
For Material Type
Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel
Tensile Strength (As Welded)
85 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
36%
Number of Passes
Multiple Passes
Yield Strength (As Welded)
58 ksi
Tensile Strength (Minimum Required)
85 ksi
For Material Grade
309S
Weight
1 lb
Elongation (Minimum Required)
36 %
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Yield Strength (Minimum Required)
58 ksi

Description

Tig Welding Rod, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER309/309L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.