Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" TIG Welding Rod 0.035" Dia., AWS ER316LSI, 1 lb.

  • Mfr # 20AP09

  • Zoro # G8648805


product price: $20.49
/ea
Sold in multiples of 6 for $122.94

Key Features

AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP09
Zoro #
G8648805
UPC #
190735760567
Country of Origin
Multiple

Dimensions

Diameter
0.035 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.035 in

Details

Item
Tig Welding Rod
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Material
Stainless Steel
Container Type
Box
Tensile Strength
64,000 psi
Application
Tig Welding
Series
ER316LSi
Standards
AWS A5.9
Tensile Strength (As Welded)
90 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel to Stainless Steel
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
For Material Grade
316L, 316LN
Tensile Strength (Minimum Required)
90 ksi
Yield Strength (Minimum Required)
64 ksi
Weight
1 lb
Elongation (As Welded)
37%
Yield Strength (As Welded)
64 ksi
Number of Passes
Multiple Passes
Elongation (Minimum Required)
37 %
Process
TIG Welding (GTAW)
Welding Current Designation
DCEN

Description

Tig Welding Rod, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER316LSi, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.