Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' TIG Welding Rod 0.035" Dia., AWS ER70S-6, 10 lb.

  • Mfr # 30XN94

  • Zoro # G6086866


product price: $223.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6
Material
Carbon Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN94
Zoro #
G6086866
UPC #
190735806678
Country of Origin
China

Dimensions

Diameter
0.035 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.035 in

Details

Item
Tig Welding Rod
AWS Classification
ER70S-6
Material
Carbon Steel
Container Type
Box
Tensile Strength
77,000 psi
Standards
AWS A5.18
Series
ER70S-6
Yield Strength (Minimum Required)
58 ksi
Number of Passes
Multiple Passes
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
Elongation (Minimum Required)
22 %
Tensile Strength (As Welded)
70 ksi
Welding Current Designation
DCEN
Weight
10 lb
Elongation (As Welded)
22%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
TIG Welding (GTAW)
Yield Strength (As Welded)
58 ksi
Compatible Shielding Gas
100% Argon
Tensile Strength (Minimum Required)
70 ksi

Description

Tig Welding Rod, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.