Zoro Homepage

36" TIG Welding Rod 0.045" Dia., AWS ER312, 10 lb.

  • Mfr # 20AN97

  • Zoro # G8648701


product price: $210.99
/ea
Sold in multiples of 3 for $632.97
Free Shipping & Returns

Key Features

AWS Classification
ER312
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN97
Zoro #
G8648701
UPC #
190735760468
Country of Origin
India

Dimensions

Diameter
0.045 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.045 in

Details

Item
Tig Welding Rod
AWS Classification
ER312
Material
Stainless Steel
Container Type
Box
Tensile Strength
78,000 psi
Application
Tig Welding
Series
ER312
Standards
AWS A5.9
Yield Strength (Minimum Required)
78 ksi
Elongation (As Welded)
45%
Process
TIG Welding (GTAW)
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Welding Current Designation
DCEN
Elongation (Minimum Required)
45 %
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F
For Material Type
Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel
Weight
10 lb
Tensile Strength (As Welded)
109 ksi
Yield Strength (As Welded)
78 ksi
Tensile Strength (Minimum Required)
109 ksi

Description

Tig Welding Rod, AWS Classification ER312, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 109 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series ER312, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.