Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb.

  • Mfr # 24D952

  • Zoro # G4800941


product price: $13.49
/ea

Key Features

AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D952
Zoro #
G4800941
UPC #
00190735784518
Country of Origin
Multiple

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Container Type
Tube
Tensile Strength
80,000 psi
Application
Gas Metal Arc Welding, Mild Steel
Standards
AWS A5.28
Series
ER80S-D2
Elongation (Minimum Required)
17 %
Process
TIG Welding (GTAW)
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
68 ksi
Number of Passes
Multiple Passes
Elongation (As Welded)
17%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
80 ksi
Weight
1 lb
Tensile Strength (As Welded)
80 ksi
Yield Strength (As Welded)
68 ksi
Welding Current Designation
DCEN
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Finish/Coating
Copper-Coated

Description

Tig Welding Rod, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series ER80S-D2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.