Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' TIG Welding Rod 1/16" Dia., AWS ERNI55, 1 lb.

  • Mfr # 30XP15

  • Zoro # G6144801


product price: $61.19
/ea

Key Features

AWS Classification
Not Classified
Material
Cast Iron
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP15
Zoro #
G6144801
UPC #
190735806876
Country of Origin
China

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
Not Classified
Material
Cast Iron
Container Type
Tube
Tensile Strength
58,000 psi
Series
ERNi55
Standards
Not Rated
Yield Strength (Minimum Required)
62 ksi
Yield Strength (As Welded)
62 ksi
Tensile Strength (Minimum Required)
89 ksi
Process
TIG Welding (GTAW)
Welding Current Designation
DCEN
Elongation (As Welded)
35 %
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
89 ksi
Elongation (Minimum Required)
35 %
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
For Material Type
Cast Iron to Cast Iron, Cast Iron to Carbon Steel
Weight
1 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Tig Welding Rod, AWS Classification Not Classified, Material Cast Iron, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 62 ksi, Yield Strength (As Welded) 62 ksi, Series ERNi55, Weight 1 lb, For Material Type Cast Iron to Cast Iron, Cast Iron to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.