Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' TIG Welding Rod 1/16" Dia., AWS ERNI99, 10 lb.

  • Mfr # 30XP21

  • Zoro # G6149132


product price: $670.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERNi-CI
Material
Cast Iron
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP21
Zoro #
G6149132
UPC #
190735806937
Country of Origin
China

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
Tig Welding Rod
AWS Classification
ERNi-CI
Material
Cast Iron
Container Type
Box
Tensile Strength
66,000 psi
Series
ERNi-CI
Standards
AWS A5.15
Yield Strength (As Welded)
36 ksi
Compatible Shielding Gas
100% Argon
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
66 ksi
Process
TIG Welding (GTAW)
Welding Current Designation
DCEN
Yield Strength (Minimum Required)
36 ksi
Tensile Strength (As Welded)
66 ksi
Weight
10 lb
Elongation (Minimum Required)
40 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel
Elongation (As Welded)
40%

Description

Tig Welding Rod, AWS Classification ERNi-CI, Material Cast Iron, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 66 ksi, Yield Strength (Minimum Required) 36 ksi, Yield Strength (As Welded) 36 ksi, Series ERNi-CI, Weight 10 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.