Zoro Homepage

36'' TIG Welding Rod 1/16" Dia., AWS ERTi-2, 10 lb.

  • Mfr # 30XP24

  • Zoro # G6111131


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERTi-2
Material
Titanium
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP24
Zoro #
G6111131
UPC #
190735806968
Country of Origin
China

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ERTi-2
Material
Titanium
Container Type
Box
Tensile Strength
50,000 psi
Standards
AWS A5.16
Series
ERTi-2
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
50 ksi
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
40 ksi
Process
TIG Welding (GTAW)
For Material Type
Titanium to Titanium
Tensile Strength (Minimum Required)
50 ksi
Elongation (Minimum Required)
20 %
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
40 ksi
Elongation (As Welded)
20%
Weight
10 lb
Welding Current Designation
DCEN

Description

Tig Welding Rod, AWS Classification ERTi-2, Material Titanium, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) 40 ksi, Yield Strength (As Welded) 40 ksi, Series ERTi-2, Weight 10 lb, For Material Type Titanium to Titanium, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.