Zoro Homepage

36" TIG Welding Rod 1/8" Dia., AWS DECOP, 1 lb.

  • Mfr # 20YC96

  • Zoro # G8657686


product price: $26.29
/ea
Sold in multiples of 6 for $157.74

Key Features

AWS Classification
ERCu
Material
Copper
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC96
Zoro #
G8657686
UPC #
190735764909
Country of Origin
China

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
Tig Welding Rod
AWS Classification
ERCu
Material
Copper
Container Type
Tube
Tensile Strength
25,000 psi
Application
Tig Welding
Standards
AWS A5.7
Series
ERCu
Welding Current Designation
AC, DCEN
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
8 ksi
Elongation (Minimum Required)
29 %
Yield Strength (Minimum Required)
29 ksi
Yield Strength (As Welded)
29 ksi
Weight
1 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
29%
Tensile Strength (As Welded)
8 ksi
Number of Passes
Multiple Passes
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
For Material Type
Copper to Copper

Description

Tig Welding Rod, AWS Classification ERCu, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 8 ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) 29 ksi, Series ERCu, Weight 1 lb, For Material Type Copper to Copper, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 8 ksi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.