Zoro Homepage

36" TIG Welding Rod 1/8" Dia., AWS ER309LSI, 10 lb.

  • Mfr # 20AN89

  • Zoro # G8648665


product price: $137.99
/ea
Sold in multiples of 3 for $413.97
Free Shipping & Returns

Key Features

AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN89
Zoro #
G8648665
UPC #
190735760383
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Material
Stainless Steel
Container Type
Box
Tensile Strength
64,000 psi
Application
Tig Welding
Series
ER309LSi
Standards
AWS A5.9
Yield Strength (As Welded)
64 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
309S
Tensile Strength (Minimum Required)
87 ksi
For Material Type
Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Number of Passes
Multiple Passes
Weight
10 lb
Elongation (As Welded)
41%
Welding Current Designation
DCEN
Yield Strength (Minimum Required)
64 ksi
Tensile Strength (As Welded)
87 ksi
Elongation (Minimum Required)
41 %
Process
TIG Welding (GTAW)

Description

Tig Welding Rod, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER309LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.