Zoro Homepage

36'' TIG Welding Rod 1/8" Dia., AWS ERTi-2, 1 lb.

  • Mfr # 30XP26

  • Zoro # G6149841


product price: $103.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERTi-2
Material
Titanium
Diameter
0.125 in
Length
36 in
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP26
Zoro #
G6149841
UPC #
190735806982
Country of Origin
China

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.125 in

Description

Tig Welding Rod, AWS Classification ERTi-2, Material Titanium, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) 40 ksi, Yield Strength (As Welded) 40 ksi, Series ERTi-2, Weight 1 lb, For Material Type Titanium to Titanium, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.