Zoro Homepage

36'' TIG Welding Rod 3/32" Dia., AWS A-2, 1 lb.

  • Mfr # 30XN36

  • Zoro # G6134931


product price: $42.49
/ea

Key Features

AWS Classification
Not Classified
Material
Tool Steel
Diameter
0.0938 in
Length
36 in
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN36
Zoro #
G6134931
UPC #
190735806098
Country of Origin
Italy

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Rod
AWS Classification
Not Classified
Material
Tool Steel
Container Type
Tube
Series
A-2
Standards
Not Rated
Tensile Strength (As Welded)
Not Rated
For Material Type
Tool Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Rockwell Hardness
58 to 62 HRC
Tensile Strength (Minimum Required)
Not Rated
For Material Grade
A2
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
Finish/Coating
Copper-Coated
Yield Strength (Minimum Required)
Not Rated
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)
Number of Passes
Multiple Passes
Weight
1 lb
Compatible Shielding Gas
100% Argon

Description

Tig Welding Rod, AWS Classification Not Classified, Material Tool Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) Not Rated, Yield Strength (Minimum Required) Not Rated, Series A-2, Weight 1 lb, For Material Type Tool Steel, For Material Grade A2, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.