Zoro Homepage

36" TIG Welding Rod 3/32" Dia., AWS DECOP, 10 lb.

  • Mfr # 20YC95

  • Zoro # G8657677


product price: $224.99
/ea
Sold in multiples of 3 for $674.97
Free Shipping & Returns

Key Features

AWS Classification
ERCu
Material
Copper
Length
36 in
Container Type
Tube
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC95
Zoro #
G8657677
UPC #
190735764893
Country of Origin
China

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ERCu
Material
Copper
Container Type
Tube
Tensile Strength
25,000 psi
Application
Tig Welding
Series
ERCu
Standards
AWS A5.7
Number of Passes
Multiple Passes
Elongation (As Welded)
29%
Tensile Strength (Minimum Required)
8 ksi
Weight
10 lb
Tensile Strength (As Welded)
8 ksi
Welding Current Designation
AC, DCEN
Yield Strength (As Welded)
29 ksi
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
29 ksi
Elongation (Minimum Required)
29 %
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
For Material Type
Copper to Copper

Description

Tig Welding Rod, AWS Classification ERCu, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 8 ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) 29 ksi, Series ERCu, Weight 10 lb, For Material Type Copper to Copper, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 8 ksi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.