Zoro Homepage

36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb.

  • Mfr # 20AN65

  • Zoro # G9723917


product price: $18.19
/ea

Key Features

AWS Classification
ER309, ER309L
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN65
Zoro #
G9723917
UPC #
190735760154
Country of Origin
India

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Rod
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Box
Tensile Strength
58,000 psi
Application
Tig Welding
Series
ER309/309L
Standards
AWS A5.9
Welding Current Designation
DCEN
Elongation (As Welded)
36%
Yield Strength (Minimum Required)
58 ksi
For Material Type
Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel
Yield Strength (As Welded)
58 ksi
Tensile Strength (As Welded)
85 ksi
For Material Grade
309S
Number of Passes
Multiple Passes
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
85 ksi
Elongation (Minimum Required)
36 %
Weight
1 lb
Process
TIG Welding (GTAW)

Description

Tig Welding Rod, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER309/309L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.