Zoro Homepage

36" TIG Welding Rod 3/32" Dia., AWS ER347, 10 lb.

  • Mfr # 20AP36

  • Zoro # G8649006


product price: $155.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER347
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP36
Zoro #
G8649006
UPC #
190735760833
Country of Origin
India

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Rod
AWS Classification
ER347
Material
Stainless Steel
Container Type
Box
Tensile Strength
57,000 psi
Application
Tig Welding
Series
ER347
Standards
AWS A5.9
For Material Grade
304L, 304LN, 308L, 347, 347H, 348, 348H
Welding Current Designation
DCEN
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (Minimum Required)
57 ksi
Weight
10 lb
Elongation (Minimum Required)
35 %
Tensile Strength (As Welded)
86 ksi
Yield Strength (As Welded)
57 ksi
Number of Passes
Multiple Passes
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Elongation (As Welded)
35%
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
86 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Tig Welding Rod, AWS Classification ER347, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 57 ksi, Series ER347, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, 347, 347H, 348, 348H, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.