Zoro Homepage

36" TIG Welding Rod 3/32" Dia., AWS ER410NIMO, 10 lb.

  • Mfr # 20AP50

  • Zoro # G8649146


product price: $127.99
/ea
Sold in multiples of 3 for $383.97
Free Shipping & Returns

Key Features

AWS Classification
ER410, ER410NiMo
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP50
Zoro #
G8649146
UPC #
190735760970
Country of Origin
Multiple

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER410, ER410NiMo
Material
Stainless Steel
Container Type
Box
Tensile Strength
92,000 psi
Application
Tig Welding
Series
ER410NiMo
Standards
AWS A5.9
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
118 ksi
For Material Grade
405, 410, 410S, CA-6NM
Elongation (As Welded)
20%
Tensile Strength (Minimum Required)
118 ksi
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Yield Strength (As Welded)
92 ksi
Weight
10 lb
Number of Passes
Multiple Passes
Welding Current Designation
DCEN
Elongation (Minimum Required)
20 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
92 ksi
For Material Type
Stainless Steel to Stainless Steel

Description

Tig Welding Rod, AWS Classification ER410NiMo, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 118 ksi, Yield Strength (Minimum Required) 92 ksi, Yield Strength (As Welded) 92 ksi, Series ER410NiMo, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 405, 410, 410S, CA-6NM, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.