Zoro Homepage

36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb.

  • Mfr # 23XM46

  • Zoro # G5378615


product price: $81.89
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM46
Zoro #
G5378615
UPC #
190735779392
Country of Origin
Multiple

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Box
Tensile Strength
70,000 psi
Application
Premium Carbon Steel, Triple Deoxodized TIG Rod for Welding Over Rust and Mill Scale
Standards
AWS A5.18
Series
ER70S-2
Compatible Shielding Gas
100% Argon
Welding Current Designation
DCEN
Tensile Strength (As Welded)
70 ksi
Weight
10 lb
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
Process
TIG Welding (GTAW)
Elongation (Minimum Required)
22 %
Elongation (As Welded)
22%
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
58 ksi

Description

Tig Welding Rod, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-2, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.