Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb.

  • Mfr # 30XP05

  • Zoro # G6180142


product price: $9.69
/ea

Key Features

AWS Classification
ER70S-6
Material
Carbon Steel
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP05
Zoro #
G6180142
UPC #
190735806777
Country of Origin
China

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Rod
AWS Classification
ER70S-6
Material
Carbon Steel
Container Type
Tube
Tensile Strength
77,000 psi
Series
ER70S-6
Standards
AWS A5.18
Yield Strength (As Welded)
58 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)
For Material Type
Carbon Steel to Carbon Steel
Finish/Coating
Copper-Coated
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
22%
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi
Number of Passes
Multiple Passes
Weight
1 lb
Tensile Strength (As Welded)
70 ksi

Description

Tig Welding Rod, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.