Zoro Homepage

36'' TIG Welding Rod 5/32" Dia., AWS ER347Si, 10 lb.

  • Mfr # 23XM68

  • Zoro # G5379096


product price: $133.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER347, ER347Si
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM68
Zoro #
G5379096
UPC #
190735779613
Country of Origin
India

Dimensions

Diameter
0.1563 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.1563 in

Details

Item
Tig Welding Rod
AWS Classification
ER347, ER347Si
Material
Stainless Steel
Container Type
Box
Tensile Strength
75,000 psi
Standards
AWS A5.9
Process
TIG Welding (GTAW)
Weight
10 lb
For Material Grade
347, 347H, 348, 348H
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
75 ksi

Description

Tig Welding Rod, AWS Classification ER347Si, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.1563 in, Overall Length 36 in, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 347, 347H, 348, 348H, Tensile Strength (Minimum Required) 75 ksi, Container Type Box, Standards AWS A5.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.