Zoro Homepage

36'' Welding Rod 0.045" Dia., AWS ER316L, 1 lb.

  • Mfr # 41R355

  • Zoro # G9535854


product price: $19.49
/ea

Key Features

AWS Classification
ER316, ER316L
Material
Stainless Steel
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R355
Zoro #
G9535854
UPC #
190735831007
Country of Origin
India

Dimensions

Diameter
0.045 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.045 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Tube
Tensile Strength
83,000 psi
Application
For Welding Types 316 and 316L Stainless Steels
Standards
AWS A5.9
Series
ER316/316L
For Material Type
Stainless Steel to Stainless Steel
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Elongation (As Welded)
36%
Elongation (Minimum Required)
36 %
Tensile Strength (Minimum Required)
86 ksi
Yield Strength (Minimum Required)
58 ksi
Number of Passes
Multiple Passes
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
86 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
1 lb
For Material Grade
316, 316L, 316LN, 316N, 444
Yield Strength (As Welded)
58 ksi
Welding Current Designation
DCEN

Description

TIG Welding Rod, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER316/316L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.