Zoro Homepage

36'' Welding Rod 1/16" Dia., AWS ER1100, 10 lb.

  • Mfr # 20YE04

  • Zoro # G8658246


product price: $164.99
/ea
Sold in multiples of 3 for $494.97
Free Shipping & Returns

Key Features

AWS Classification
ER1100
Material
Aluminum
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE04
Zoro #
G8658246
UPC #
190735765937
Country of Origin
Canada

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.0625 in

Description

TIG Welding Rod, AWS Classification ER1100, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER1100, Weight 10 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.