Zoro Homepage

36'' Welding Rod 1/16" Dia., AWS ER2209, 10 lb.

  • Mfr # 20YE27

  • Zoro # G8658395


product price: $230.99
/ea
Sold in multiples of 3 for $692.97
Free Shipping & Returns

Key Features

AWS Classification
ER2209
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE27
Zoro #
G8658395
UPC #
190735766163
Country of Origin
India

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
TIG Welding Rod
AWS Classification
ER2209
Material
Stainless Steel
Container Type
Box
Tensile Strength
108,000 psi
Series
ER2209
Standards
AWS A5.9
For Material Type
Stainless Steel to Stainless Steel
Weight
10 lb
Tensile Strength (As Welded)
108 ksi
Welding Current Designation
DCEN
Number of Passes
Multiple Passes
Elongation (Minimum Required)
42 %
For Material Grade
2205, 2304, S31200, S31500, S31803, S32304
Process
TIG Welding (GTAW)
Yield Strength (As Welded)
93 ksi
Yield Strength (Minimum Required)
93 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Elongation (As Welded)
42%
Tensile Strength (Minimum Required)
108 ksi

Description

TIG Welding Rod, AWS Classification ER2209, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 108 ksi, Yield Strength (Minimum Required) 93 ksi, Yield Strength (As Welded) 93 ksi, Series ER2209, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.