Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb.

  • Mfr # 41R344

  • Zoro # G5073521


product price: $15.19
/ea

Key Features

AWS Classification
ER308, ER308L
Material
Stainless Steel
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R344
Zoro #
G5073521
UPC #
190735830895
Country of Origin
India

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
TIG Welding Rod
AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Tube
Tensile Strength
83,000 psi
Application
Used For Welding Types 304, 304L, 308, and 308L Stainless Steels
Series
ER308/308L
Standards
AWS A5.9
Process
TIG Welding (GTAW)
Yield Strength (As Welded)
59 ksi
For Material Type
Stainless Steel to Stainless Steel
Elongation (As Welded)
39%
Elongation (Minimum Required)
39 %
For Material Grade
304, 304L, 304LN, 308, 308L, 321, 347
Number of Passes
Multiple Passes
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Weight
1 lb
Yield Strength (Minimum Required)
59 ksi
Tensile Strength (As Welded)
88 ksi
Tensile Strength (Minimum Required)
88 ksi

Description

TIG Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.