Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb.

  • Mfr # 41R363

  • Zoro # G5073241


product price: $17.19
/ea

Key Features

AWS Classification
ER4043
Material
Aluminum
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R363
Zoro #
G5073241
UPC #
190735831083
Country of Origin
Canada

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER4043
Material
Aluminum
Container Type
Tube
Tensile Strength
29,000 psi
Application
For General Purpose Type Aluminum Welding, Melting Range 1065 -1170 Degrees F
Standards
AWS A5.10
Series
ER4043
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (Minimum Required)
29 ksi
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
For Material Type
Aluminum to Aluminum
Welding Current Designation
AC
Yield Strength (As Welded)
Not Specified
Elongation (Minimum Required)
Not Rated
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
29 ksi
Weight
1 lb
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Elongation (As Welded)
Not Specified

Description

TIG Welding Rod, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.