Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Welding Rod 1/16" Dia., AWS R60, 10 lb.

  • Mfr # 41R250

  • Zoro # G5073415


product price: $72.19
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R60
Series
R60
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R250
Zoro #
G5073415
UPC #
190735829998
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Container Size
10 lb
Diameter
1/16 in
Length
36 in
Overall Diameter
1/16 in

Details

Item
Gas Welding Rod
Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R60
Series
R60
Container Type
Box
Tensile Strength
63,000 psi
Application
Used for Welding Low Carbon Steels Up To 1/4 in Thick
Process
Gas Welding
Elongation (As Welded)
20%
Weight
10 lb
Yield Strength (Minimum Required)
Not Rated
For Material Type
Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Tensile Strength (Minimum Required)
60 ksi
Yield Strength (As Welded)
Not Specified
Elongation (Minimum Required)
20 %
For Welding Position
Flat, Horizontal
Tensile Strength (As Welded)
60 ksi
Number of Passes
Multiple Passes
Finish/Coating
Copper-Coated

Description

Gas Welding Rod, Process Gas Welding, Series R60, Material Carbon Steel, Overall Diameter 1/16 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 60 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.