Zoro Homepage

36'' Welding Rod 1/8" Dia., AWS ER100S1, 10 lb.

  • Mfr # 20YE16

  • Zoro # G8658316


product price: $68.49
/ea
Sold in multiples of 3 for $205.47

Key Features

AWS Classification
ER110S-1
Material
Low-Alloy Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE16
Zoro #
G8658316
UPC #
190735766057
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.125 in

Description

TIG Welding Rod, AWS Classification ER110S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 95 ksi, Yield Strength (As Welded) 95 ksi, Series ER110S-1, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.