Zoro Homepage

36'' Welding Rod 1/8" Dia., AWS ER120S1, 1 lb.

  • Mfr # 20YE23

  • Zoro # G3002049


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

AWS Classification
ER120S-1
Material
Low-Alloy Steel
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE23
Zoro #
G3002049
UPC #
190735766125
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
TIG Welding Rod
AWS Classification
ER120S-1
Material
Low-Alloy Steel
Container Type
Tube
Tensile Strength
120,000 psi
Series
ER120S-1
Standards
AWS A5.28
For Material Grade
HY-100, T-1
Weight
1 lb
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Elongation (As Welded)
14%
Number of Passes
Multiple Passes
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
105 ksi
Tensile Strength (As Welded)
120 ksi
Compatible Shielding Gas
100% Argon
Finish/Coating
Copper-Coated
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
14 %
Yield Strength (As Welded)
105 ksi
Tensile Strength (Minimum Required)
120 ksi
Welding Current Designation
DCEN

Description

TIG Welding Rod, AWS Classification ER120S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 120 ksi, Yield Strength (Minimum Required) 105 ksi, Yield Strength (As Welded) 105 ksi, Series ER120S-1, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, T-1, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.