Zoro Homepage

36'' Welding Rod 1/8" Dia., AWS ER120S1, 10 lb.

  • Mfr # 20YE24

  • Zoro # G8658361


product price: $107.99
/ea
Sold in multiples of 3 for $323.97
Free Shipping & Returns

Key Features

AWS Classification
ER120S-1
Material
Low-Alloy Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE24
Zoro #
G8658361
UPC #
190735766132
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER120S-1
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
120,000 psi
Series
ER120S-1
Standards
AWS A5.28
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Tensile Strength (As Welded)
120 ksi
Elongation (Minimum Required)
14 %
Compatible Shielding Gas
100% Argon
For Material Grade
HY-100, T-1
Yield Strength (Minimum Required)
105 ksi
Welding Current Designation
DCEN
Elongation (As Welded)
14%
Number of Passes
Multiple Passes
Process
TIG Welding (GTAW)
Yield Strength (As Welded)
105 ksi
Tensile Strength (Minimum Required)
120 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel

Description

TIG Welding Rod, AWS Classification ER120S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 120 ksi, Yield Strength (Minimum Required) 105 ksi, Yield Strength (As Welded) 105 ksi, Series ER120S-1, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, T-1, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.