Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Rod 1/8" Dia., AWS ER312, 10 lb.

  • Mfr # 41R352

  • Zoro # G6886835


product price: $187.99
/ea
Sold in multiples of 3 for $563.97
Free Shipping & Returns

Key Features

AWS Classification
ER312
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R352
Zoro #
G6886835
UPC #
190735830970
Country of Origin
India

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
TIG Welding Rod
AWS Classification
ER312
Material
Stainless Steel
Container Type
Box
Tensile Strength
109,500 psi
Application
Used For Welding Stainless Steels To Mild Steels
Standards
AWS A5.9
Series
ER312
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
78 ksi
Tensile Strength (Minimum Required)
109 ksi
Number of Passes
Multiple Passes
Elongation (As Welded)
45%
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
Elongation (Minimum Required)
45 %
Yield Strength (As Welded)
78 ksi
For Material Type
Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
109 ksi
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F
Weight
10 lb

Description

TIG Welding Rod, AWS Classification ER312, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 109 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series ER312, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.