Zoro Homepage

36'' Welding Rod 1/8" Dia., AWS ERAZ61A, 1 lb.

  • Mfr # 20YC89

  • Zoro # G8657616


product price: $192.99
/ea
Sold in multiples of 6 for $1,157.94
Free Shipping & Returns

Key Features

AWS Classification
ERAZ92A
Material
Magnesium
Diameter
0.125 in
Length
36 in
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC89
Zoro #
G8657616
UPC #
190735764831
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
TIG Welding Rod
AWS Classification
ERAZ92A
Material
Magnesium
Container Type
Tube
Tensile Strength
14,000 psi
Application
Brazing
Standards
AWS A5.19
Series
ERAZ92A
Weight
1 lb
Tensile Strength (Minimum Required)
25 ksi
For Material Type
Magnesium to Magnesium
Process
TIG Welding (GTAW)
Brinell Hardness
65 BHN
Welding Current Designation
AC, DCEN
Elongation (As Welded)
2%
Compatible Shielding Gas
100% Argon
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
25 ksi
Yield Strength (As Welded)
14 ksi
For Welding Position
Flat, Horizontal
Elongation (Minimum Required)
2 %
Yield Strength (Minimum Required)
14 ksi

Description

TIG Welding Rod, AWS Classification ERAZ92A, Material Magnesium, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 25 ksi, Yield Strength (Minimum Required) 14 ksi, Yield Strength (As Welded) 14 ksi, Series ERAZ92A, Weight 1 lb, For Material Type Magnesium to Magnesium, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 25 ksi, Compatible Shielding Gas 100 Percent Argon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.