Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Rod 3/32" Dia., AWS ER1100, 10 lb.

  • Mfr # 20YE06

  • Zoro # G8658255


product price: $151.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER1100
Material
Aluminum
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE06
Zoro #
G8658255
UPC #
190735765951
Country of Origin
Canada

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
TIG Welding Rod
AWS Classification
ER1100
Material
Aluminum
Container Type
Box
Tensile Strength
13,000 psi
Standards
AWS A5.10
Series
ER1100
For Material Type
Aluminum to Aluminum
Yield Strength (Minimum Required)
Not Rated
Weight
10 lb
Number of Passes
Multiple Passes
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Tensile Strength (Minimum Required)
13 ksi
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
Tensile Strength (As Welded)
13 ksi
Yield Strength (As Welded)
Not Specified
Welding Current Designation
AC

Description

TIG Welding Rod, AWS Classification ER1100, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER1100, Weight 10 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.