Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Rod 3/32" Dia., AWS ER312, 10 lb.

  • Mfr # 41R350

  • Zoro # G6559375


product price: $192.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER312
Material
Stainless Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R350
Zoro #
G6559375
UPC #
190735830956
Country of Origin
India

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
TIG Welding Rod
AWS Classification
ER312
Material
Stainless Steel
Container Type
Box
Tensile Strength
109,500 psi
Application
Used For Welding Stainless Steels To Mild Steels
Standards
AWS A5.9
Series
ER312
Tensile Strength (As Welded)
109 ksi
Welding Current Designation
DCEN
Yield Strength (As Welded)
78 ksi
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
109 ksi
Elongation (Minimum Required)
45 %
Elongation (As Welded)
45%
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
For Material Type
Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
78 ksi
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F

Description

TIG Welding Rod, AWS Classification ER312, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 109 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series ER312, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.