Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Wire 1/8" Dia., AWS ABA2, 1 lb.

  • Mfr # 20YC84

  • Zoro # G8657564


product price: $28.69
/ea
Sold in multiples of 6 for $172.14

Key Features

AWS Classification
ERCuAl-A2
Material
Copper
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC84
Zoro #
G8657564
UPC #
190735764787
Country of Origin
China

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ERCuAl-A2
Material
Copper
Container Type
Tube
Tensile Strength
55,000 psi
Series
ERCuAl-A2
Standards
AWS A5.7
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
AC, DCEN
Weight
1 lb
Process
TIG Welding (GTAW)
For Material Type
Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Carbon Steel, Copper to Steel
Brinell Hardness
130 to 150 BHN
Elongation (As Welded)
23%
Tensile Strength (As Welded)
60 ksi
Yield Strength (As Welded)
43 ksi
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
43 ksi
Elongation (Minimum Required)
23 %
Tensile Strength (Minimum Required)
60 ksi

Description

TIG Welding Rod, AWS Classification ERCuAl-A2, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 ksi, Series ERCuAl-A2, Weight 1 lb, For Material Type Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Carbon Steel, Copper to Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.