Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Wire 3/32" Dia., AWS ABA2, 10 lb.

  • Mfr # 20YC83

  • Zoro # G8657555


product price: $256.99
/ea
Sold in multiples of 3 for $770.97
Free Shipping & Returns

Key Features

AWS Classification
ERCuAl-A2
Material
Copper
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC83
Zoro #
G8657555
UPC #
190735764770
Country of Origin
China

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ERCuAl-A2
Material
Copper
Container Type
Box
Tensile Strength
55,000 psi
Series
ERCuAl-A2
Standards
AWS A5.7
Process
TIG Welding (GTAW)
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Weight
10 lb
Elongation (As Welded)
23%
Brinell Hardness
130 to 150 BHN
Yield Strength (As Welded)
43 ksi
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
60 ksi
Welding Current Designation
AC, DCEN
Elongation (Minimum Required)
23 %
For Material Type
Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Carbon Steel, Copper to Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
43 ksi
Tensile Strength (Minimum Required)
60 ksi

Description

TIG Welding Rod, AWS Classification ERCuAl-A2, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 ksi, Series ERCuAl-A2, Weight 10 lb, For Material Type Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Carbon Steel, Copper to Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.