Zoro Homepage

3/8" Drive, 1/4" Tip, Socket Bit, 6 Pts., Socket Bit, Steel, 3/8 in, TpSz 1/4 in

  • Mfr # 53YV96

  • Zoro # G3371967


product price: $4.39
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
1/4 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV96
Zoro #
G3371967
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 13/16 in
Tip Size
1/4 in
Socket Depth
Standard
Insert Length
7/8 in
Size
1/4"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Standard
Material
Alloy Steel
Number of Points
6
Bit Style
Slotted
Standards
ASME B107.600-2008
Impact Rated
No
Measurement Type
SAE
Insulated
No
Tether Style
Not Tether Capable
Tip Style
Slotted
Non-Sparking
No
Magnetized Tip
No
Replaceable Insert
No
For Screw Type
Slotted
Locking
No
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 7/8 in, Replaceable Insert No, SAE, Tip Size 1/4 in, Tip Style Slotted, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.