3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish

  • Mfr # 440G13

  • Zoro # G5183549


product price:  $20.19
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440G13
Zoro #
G5183549
UPC #
00194484258597
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
11-1/4"
Head Width
1 5/16 in
Head Thickness
1/2 in
Head Depth
11/16 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Material
Alloy Steel
Features
Long Length
Reversing
Reversible
Min. Arc Swing
5 Degrees
Standards
ASME
For Use With
3/8 in Drive Tools
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Nonsparking
No
Head Movement
Fixed
Tether Style
Tether Capable
Insulated
No
Quick Release
No
Corrosion Resistant
Yes
Minimum Arc Swing
5 Degrees
Head Type
Standard
Non-Sparking
No
Measurement Type
SAE
Head Shape
Pear
Ratcheting
Yes
Ratchet Type
Standard
Grip Style
Smooth
Tether Ready
No
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Not Included

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 5 Degrees , Overall Length 11 1/4 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.