3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 13-5/32" L, Chrome Finish
Mfr # 55KE96
Zoro # G3722163
product price: $47.69
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Head Movement
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55KE96
Zoro #
G3722163
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
13-5/32"
Head Width
1 3/16 in
Head Thickness
39/64 in
Head Depth
29 13/16 mm
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 5 Degrees , Overall Length 13 1/2 in, Drive Size 3/8 in, Quick Release Yes, Flex Range of Motion Not Applicable, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.