3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish

  • Mfr # 440G14

  • Zoro # G5250347


product price: $28.19
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440G14
Zoro #
G5250347
UPC #
00194484258603
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
9-5/8"
Head Width
1 5/16 in
Head Thickness
1/2 in
Head Depth
11/16 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Material
Alloy Steel
Features
Flex Head
Insulated / Uninsulated
Uninsulated
Min. Arc Swing
5 Degrees
Standards
ASME
Reversing
Reversible
For Use With
3/8 in Drive Tools
Tether Capable
Tether Capable
Nonsparking
No
Head Movement
Flexible
Tether Style
Tether Capable
Tether Ready
No
Head Type
Standard
Insulated
No
Flex Range of Motion
180 Degrees
Minimum Arc Swing
5 Degrees
Head Shape
Pear
Non-Sparking
No
Ratchet Type
Standard
Ratcheting
Yes
Quick Release
No
Measurement Type
SAE
Corrosion Resistant
Yes
Grip Style
Smooth
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Not Included
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
5 Degrees
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated

Description

If you are looking for a high-quality hand ratchet, this Westward 440G14 3/8 in Drive 9-5/8" Pear Hand Ratchet is the tool to choose. With a flex head and 72 geared teeth, this ratchet allows you to work with precision. The alloy steel construction ensures durability and strength. It also has a reversible design that makes it easy to use. The Westward 3/8 in Drive 9-5/8" Pear Hand Ratchet is perfect for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.